- Weiss Adjustable Leg Sling
- 16 ft Long
| Maximum Load @ Angle | 7100 lb @ 30 °, 10000 lb @ 45 °, 12300 lb @ 60 ° |
| Length | 16 ft |
| No. of Legs | 2 |
| Hook Type | Sling |
| Trade Size | 3/8 in |
| End Type | Oblong Link, Adjuster |
| Weight | 61.15 LB |
| Maximum Load @ Angle | 7100 lb @ 30 °, 10000 lb @ 45 °, 12300 lb @ 60 ° |
| Length | 16 ft |
| No. of Legs | 2 |
| Hook Type | Sling |
| Trade Size | 3/8 in |
| End Type | Oblong Link, Adjuster |
| Weight | 61.15 LB |