- Weiss Adjustable Leg Sling
- 8 ft Long
| Hook Type | Sling |
| Maximum Load @ Angle | 3500 lb @ 90 ° |
| Length | 8 ft |
| Trade Size | 9/32 in |
| No. of Legs | 1 |
| End Type | Oblong Link, Adjuster |
| Weight | 10.16 LB |
| Hook Type | Sling |
| Maximum Load @ Angle | 3500 lb @ 90 ° |
| Length | 8 ft |
| Trade Size | 9/32 in |
| No. of Legs | 1 |
| End Type | Oblong Link, Adjuster |
| Weight | 10.16 LB |