- Tenso® Chain
- 155 lb Working Load Limit
| Material Dia. | 0.105 in |
| Material | Carbon Steel |
| Working Load Limit | 155 lb |
| Inner Length | 2 in |
| Packing Type | Reel |
| Finish | Bright Zinc |
| Trade Size | 1 |
| Length | 250 ft |
| Cross Section Shape | Round |
| Weight @ Length | 10 lb @ 100 ft |
| Type | Weldless Double Loop Chain |
| Weight | 0.11 LB |

