- Tenso® Chain
- 115 lb Working Load Limit
| Inner Length | 1.48 in |
| Trade Size | 2 |
| Material | Carbon Steel |
| Material Dia. | 0.091 in |
| Working Load Limit | 115 lb |
| Length | 100 ft |
| Weight @ Length | 8 lb @ 100 ft |
| Type | Weldless Double Loop Chain |
| Finish | Bright Zinc |
| Cross Section Shape | Round |
| Packing Type | Carton |
| Weight | 0.08 LB |

