- Tenso® Chain
- 200 lb Working Load Limit
| Finish | Bright Zinc |
| Trade Size | 1/0 |
| Material Dia. | 0.12 in |
| Cross Section Shape | Round |
| Weight @ Length | 13 lb @ 100 ft |
| Length | 100 ft |
| Type | Weldless Double Loop Chain |
| Working Load Limit | 200 lb |
| Material | Carbon Steel |
| Packing Type | Carton |
| Inner Length | 2.21 in |
| Weight | 0.12 LB |

