- Tenso® Chain
- 255 lb Working Load Limit
| Finish | Bright Zinc |
| Type | Weldless Double Loop Chain |
| Weight @ Length | 17 lb @ 100 ft |
| Cross Section Shape | Round |
| Material | Carbon Steel |
| Material Dia. | 0.135 in |
| Working Load Limit | 255 lb |
| Length | 175 ft |
| Packing Type | Reel |
| Inner Length | 2.21 in |
| Trade Size | 2/0 |
| Weight | 0.17 LB |

