- Tenso® Chain
- 305 lb Working Load Limit
| Inner Length | 2.17 in |
| Cross Section Shape | Round |
| Working Load Limit | 305 lb |
| Weight @ Length | 20 lb @ 100 ft |
| Type | Weldless Double Loop Chain |
| Finish | Bright Zinc |
| Trade Size | 3/0 |
| Length | 100 ft |
| Material | Carbon Steel |
| Material Dia. | 0.148 in |
| Packing Type | Carton |
| Weight | 0.21 LB |

