- Jack Chain
- 43 lb Working Load Limit
| Trade Size | 10 |
| Finish | Bright Zinc |
| Packing Type | Carton |
| Cross Section Shape | Round |
| Material Dia. | 0.135 in |
| Working Load Limit | 43 lb |
| Material | Steel |
| Weight @ Length | 14 lb @ 100 ft |
| Length | 100 ft |
| Type | Weldless Chain |
| Weight | 0.15 LB |

