- Jack Chain
- 29 lb Working Load Limit
| Packing Type | Carton |
| Trade Size | 12 |
| Weight @ Length | 9 lb @ 100 ft |
| Material | Steel |
| Length | 100 ft |
| Working Load Limit | 29 lb |
| Cross Section Shape | Round |
| Finish | Bright Zinc |
| Type | Weldless Chain |
| Material Dia. | 0.105 in |
| Weight | 0.09 LB |

