- Jack Chain
- 16 lb Working Load Limit
| Finish | Bright Zinc |
| Type | Weldless Chain |
| Weight @ Length | 5 lb @ 100 ft |
| Material | Steel |
| Length | 100 ft |
| Cross Section Shape | Round |
| Working Load Limit | 16 lb |
| Trade Size | 14 |
| Material Dia. | 0.08 in |
| Packing Type | Carton |
| Weight | 0.05 LB |

