- Jack Chain
- 10 lb Working Load Limit
| Length | 100 ft |
| Material | Steel |
| Trade Size | 16 |
| Type | Weldless Chain |
| Material Dia. | 0.062 in |
| Packing Type | Carton |
| Working Load Limit | 10 lb |
| Finish | Bright Zinc |
| Weight @ Length | 3 lb @ 100 ft |
| Cross Section Shape | Round |
| Weight | 0.04 LB |

