- Plumbers Chain
- 35 lb Working Load Limit
| Material Dia. | 0.023 in |
| Packing Type | Carton |
| Type | Weldless Chain |
| Weight @ Length | 2 lb @ 100 ft |
| Trade Size | 1/0 |
| Working Load Limit | 35 lb |
| Length | 100 ft |
| Cross Section Shape | Flat |
| Material | Brass |
| Weight | 0.03 LB |
| Material Dia. | 0.023 in |
| Packing Type | Carton |
| Type | Weldless Chain |
| Weight @ Length | 2 lb @ 100 ft |
| Trade Size | 1/0 |
| Working Load Limit | 35 lb |
| Length | 100 ft |
| Cross Section Shape | Flat |
| Material | Brass |
| Weight | 0.03 LB |