- Sash Chain
- 75 lb Working Load Limit
| Material | Steel |
| Packing Type | Carton |
| Cross Section Shape | Flat |
| Type | Weldless Chain |
| Trade Size | 8 |
| Length | 100 ft |
| Weight @ Length | 4 lb @ 100 ft |
| Material Dia. | 0.035 in |
| Finish | Bright Zinc |
| Working Load Limit | 75 lb |
| Weight | 0.04 LB |

