- Sash Chain
- 106 lb Working Load Limit
| Packing Type | Carton |
| Finish | Bright Zinc |
| Type | Weldless Chain |
| Material | Steel |
| Trade Size | 35 |
| Working Load Limit | 106 lb |
| Material Dia. | 0.035 in |
| Weight @ Length | 6 lb @ 100 ft |
| Length | 100 ft |
| Cross Section Shape | Flat |
| Weight | 0.06 LB |

