- S Hook
- 30 lb Working Load Limit
| Finish | Bright Zinc |
| Material | Steel |
| Working Load Limit | 30 lb |
| Wire Diameter | 0.135 in |
| Type | S-Hook |
| Weight | 0.01 LB |
| Finish | Bright Zinc |
| Material | Steel |
| Working Load Limit | 30 lb |
| Wire Diameter | 0.135 in |
| Type | S-Hook |
| Weight | 0.01 LB |