- S Hook
- 20 lb Working Load Limit
| Working Load Limit | 20 lb |
| Finish | Bright Zinc |
| Wire Diameter | 0.148 in |
| Type | S-Hook |
| Material | Steel |
| Weight | 0.02 LB |
| Working Load Limit | 20 lb |
| Finish | Bright Zinc |
| Wire Diameter | 0.148 in |
| Type | S-Hook |
| Material | Steel |
| Weight | 0.02 LB |