- S Hook
- 225 lb Working Load Limit
| Finish | Bright Zinc |
| Type | S-Hook |
| Material | Steel |
| Working Load Limit | 225 lb |
| Wire Diameter | 0.375 in |
| Weight | 0.22 LB |
| Finish | Bright Zinc |
| Type | S-Hook |
| Material | Steel |
| Working Load Limit | 225 lb |
| Wire Diameter | 0.375 in |
| Weight | 0.22 LB |