- S Hook
- 18 lb Working Load Limit
| Material | Steel |
| Finish | Bright Zinc |
| Type | S-Hook |
| Wire Diameter | 0.12 in |
| Working Load Limit | 18 lb |
| Weight | 0.01 LB |
| Material | Steel |
| Finish | Bright Zinc |
| Type | S-Hook |
| Wire Diameter | 0.12 in |
| Working Load Limit | 18 lb |
| Weight | 0.01 LB |