- S Hook
- 85 lb Working Load Limit
| Finish | Bright Zinc |
| Working Load Limit | 85 lb |
| Material | Steel |
| Type | S-Hook |
| Wire Diameter | 0.25 in |
| Weight | 0.07 LB |
| Finish | Bright Zinc |
| Working Load Limit | 85 lb |
| Material | Steel |
| Type | S-Hook |
| Wire Diameter | 0.25 in |
| Weight | 0.07 LB |