- S Hook
- 170 lb Working Load Limit
| Working Load Limit | 170 lb |
| Type | S-Hook |
| Wire Diameter | 0.312 in |
| Material | Steel |
| Finish | Bright Zinc |
| Weight | 0.12 LB |
| Working Load Limit | 170 lb |
| Type | S-Hook |
| Wire Diameter | 0.312 in |
| Material | Steel |
| Finish | Bright Zinc |
| Weight | 0.12 LB |