- Heat Treated S Hook
- 1,250 lb Working Load Limit
| Finish | Bright Zinc |
| Type | S-Hook |
| Material | Steel |
| Working Load Limit | 1250 lb |
| Wire Diameter | 0.468 in |
| Weight | 0.41 LB |
| Finish | Bright Zinc |
| Type | S-Hook |
| Material | Steel |
| Working Load Limit | 1250 lb |
| Wire Diameter | 0.468 in |
| Weight | 0.41 LB |