- Grade 30 Eye Type Slip Hook
- Eye Mounted
- 1,900 lb Working Load Limit
| Chain Size | 5/16 in |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Eye |
| Material | Steel |
| Working Load Limit | 1900 lb |
| Weight | 0.6 LB |
| Chain Size | 5/16 in |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Eye |
| Material | Steel |
| Working Load Limit | 1900 lb |
| Weight | 0.6 LB |