- Grade 40 Clevis Grab & Slip Hook
- Jaw & Clevis Pin Mounted
- 3,900 lb Working Load Limit
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 3900 lb |
| Hook Type | Clevis Slip |
| Type | Fixed Hoisting/Anchor Hook |
| Finish | Self Colored |
| Chain Size | 5/16 in |
| Material | Steel |
| Weight | 0.69 LB |

