- Grade 40 Clevis Grab & Slip Hook
- Jaw & Clevis Pin Mounted
- 9,200 lb Working Load Limit
| Type | Fixed Hoisting/Anchor Hook |
| Material | Steel |
| Chain Size | 1/2 in |
| Finish | Bright Zinc |
| Working Load Limit | 9200 lb |
| Mounting | Jaws & Clevis Pin |
| Hook Type | Clevis Slip |
| Weight | 2.45 LB |

