- Grade 70 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 4,700 lb Working Load Limit
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 4700 lb |
| Chain Size | 1/4 in [Min], 5/16 in [Max] |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Steel |
| Weight | 0.72 LB |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 4700 lb |
| Chain Size | 1/4 in [Min], 5/16 in [Max] |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Steel |
| Weight | 0.72 LB |