- Grade 40 Clevis Grab & Slip Hook
- Jaw & Clevis Pin Mounted
- 2,600 lb Working Load Limit
| Chain Size | 1/4 in |
| Working Load Limit | 2600 lb |
| Hook Type | Clevis Grab |
| Finish | Bright Zinc |
| Material | Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Weight | 0.47 LB |

