- Grade 40 Clevis Grab & Slip Hook
- Jaw & Clevis Pin Mounted
- 5,400 lb Working Load Limit
| Chain Size | 3/8 in |
| Material | Steel |
| Working Load Limit | 5400 lb |
| Hook Type | Clevis Grab |
| Finish | Self-Colored |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Weight | 0.93 LB |

