- Grade 40 Clevis Grab & Slip Hook
- Jaw & Clevis Pin Mounted
- 7,200 lb Working Load Limit
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 7200 lb |
| Hook Type | Clevis Grab |
| Mounting | Jaws & Clevis Pin |
| Material | Steel |
| Finish | Self-Colored |
| Chain Size | 7/16 in |
| Weight | 1.45 LB |

