- Grade 40 Clevis Grab & Slip Hook
- Jaw & Clevis Pin Mounted
- 9,200 lb Working Load Limit
| Hook Type | Clevis Grab |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 9200 lb |
| Finish | Self-Colored |
| Type | Fixed Hoisting/Anchor Hook |
| Chain Size | 1/2 in |
| Material | Steel |
| Weight | 1.93 LB |

