- Grade 70 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 11,300 lb Working Load Limit
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 11300 lb |
| Chain Size | 1/2 in |
| Material | Steel |
| Weight | 2.32 LB |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 11300 lb |
| Chain Size | 1/2 in |
| Material | Steel |
| Weight | 2.32 LB |