- Lap Link Connector
- Steel, Self Colored
- 3/16" Link Size
| Working Load Limit | 200 lb |
| Material | Steel |
| Finish | Self Colored |
| Link Size | 3/16 in |
| Weight | 0.03 LB |
| Working Load Limit | 200 lb |
| Material | Steel |
| Finish | Self Colored |
| Link Size | 3/16 in |
| Weight | 0.03 LB |