- Lap Link Connector
- Steel, Self Colored
- 1/4" Link Size
| Material | Steel |
| Finish | Self Colored |
| Link Size | 1/4 in |
| Working Load Limit | 400 lb |
| Weight | 0.07 LB |
| Material | Steel |
| Finish | Self Colored |
| Link Size | 1/4 in |
| Working Load Limit | 400 lb |
| Weight | 0.07 LB |