- Lap Link Connector
- Steel, Self Colored
- 5/16" Link Size
| Finish | Self Colored |
| Link Size | 5/16 in |
| Working Load Limit | 700 lb |
| Material | Steel |
| Weight | 0.15 LB |
| Finish | Self Colored |
| Link Size | 5/16 in |
| Working Load Limit | 700 lb |
| Material | Steel |
| Weight | 0.15 LB |