- Lap Link Connector
- Steel, Self Colored
- 3/8" Link Size
| Finish | Self Colored |
| Working Load Limit | 1500 lb |
| Link Size | 3/8 in |
| Material | Steel |
| Weight | 0.27 LB |
| Finish | Self Colored |
| Working Load Limit | 1500 lb |
| Link Size | 3/8 in |
| Material | Steel |
| Weight | 0.27 LB |