- Cold Shut
- Steel, Bright Zinc
- 1/4" Link Size
| Finish | Bright Zinc |
| Link Size | 1/4 in |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 750 lb |
| Weight | 0.05 LB |
| Finish | Bright Zinc |
| Link Size | 1/4 in |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 750 lb |
| Weight | 0.05 LB |