- Cold Shut
- Steel, Bright Zinc
- 5/16" Link Size
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 1250 lb |
| Finish | Bright Zinc |
| Material | Steel |
| Link Size | 5/16 in |
| Weight | 0.11 LB |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 1250 lb |
| Finish | Bright Zinc |
| Material | Steel |
| Link Size | 5/16 in |
| Weight | 0.11 LB |