- Cold Shut
- Steel, Bright Zinc
- 3/8" Link Size
| Material | Steel |
| Working Load Limit | 1900 lb |
| Link Size | 3/8 in |
| Locking Type | Peen Hammer Lock |
| Finish | Bright Zinc |
| Weight | 0.17 LB |
| Material | Steel |
| Working Load Limit | 1900 lb |
| Link Size | 3/8 in |
| Locking Type | Peen Hammer Lock |
| Finish | Bright Zinc |
| Weight | 0.17 LB |