- Cold Shut
- Steel, Bright Zinc
- 1/2" Link Size
| Material | Steel |
| Working Load Limit | 4090 lb |
| Finish | Bright Zinc |
| Locking Type | Peen Hammer Lock |
| Link Size | 1/2 in |
| Weight | 0.39 LB |
| Material | Steel |
| Working Load Limit | 4090 lb |
| Finish | Bright Zinc |
| Locking Type | Peen Hammer Lock |
| Link Size | 1/2 in |
| Weight | 0.39 LB |