- Connecting Link
- Steel, Hot Galvanized
- 3/16" Link Size
| Link Size | 3/16 in |
| Locking Type | Peen Hammer Lock |
| Material | Steel |
| Working Load Limit | 800 lb |
| Finish | Hot Galvanized |
| Weight | 0.05 LB |
| Link Size | 3/16 in |
| Locking Type | Peen Hammer Lock |
| Material | Steel |
| Working Load Limit | 800 lb |
| Finish | Hot Galvanized |
| Weight | 0.05 LB |