- Connecting Link
- Steel, Hot Galvanized
- 1/4" Link Size
| Link Size | 1/4 in |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 1325 lb |
| Finish | Hot Galvanized |
| Weight | 0.07 LB |
| Link Size | 1/4 in |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 1325 lb |
| Finish | Hot Galvanized |
| Weight | 0.07 LB |