- Connecting Link
- Steel, Hot Galvanized
- 5/16" Link Size
| Material | Steel |
| Finish | Hot Galvanized |
| Working Load Limit | 1950 lb |
| Link Size | 5/16 in |
| Locking Type | Peen Hammer Lock |
| Weight | 0.11 LB |
| Material | Steel |
| Finish | Hot Galvanized |
| Working Load Limit | 1950 lb |
| Link Size | 5/16 in |
| Locking Type | Peen Hammer Lock |
| Weight | 0.11 LB |