- Connecting Link
- Steel, Hot Galvanized
- 3/8" Link Size
| Material | Steel |
| Finish | Hot Galvanized |
| Link Size | 3/8 in |
| Working Load Limit | 2750 lb |
| Locking Type | Peen Hammer Lock |
| Weight | 0.18 LB |
| Material | Steel |
| Finish | Hot Galvanized |
| Link Size | 3/8 in |
| Working Load Limit | 2750 lb |
| Locking Type | Peen Hammer Lock |
| Weight | 0.18 LB |