- Connecting Link
- Steel, Hot Galvanized
- 1/2" Link Size
| Working Load Limit | 4750 lb |
| Material | Steel |
| Finish | Hot Galvanized |
| Link Size | 1/2 in |
| Locking Type | Peen Hammer Lock |
| Weight | 0.36 LB |
| Working Load Limit | 4750 lb |
| Material | Steel |
| Finish | Hot Galvanized |
| Link Size | 1/2 in |
| Locking Type | Peen Hammer Lock |
| Weight | 0.36 LB |