- Quick Link
- Steel, Bright Zinc
- 1/8" Link Size
| Link Size | 1/8 in |
| Finish | Bright Zinc |
| Working Load Limit | 220 lb |
| Locking Type | Thread |
| Material | Steel |
| Weight | 0.02 LB |
| Link Size | 1/8 in |
| Finish | Bright Zinc |
| Working Load Limit | 220 lb |
| Locking Type | Thread |
| Material | Steel |
| Weight | 0.02 LB |