- Quick Link
- Steel, Bright Zinc
- 3/16" Link Size
| Finish | Bright Zinc |
| Link Size | 3/16 in |
| Locking Type | Thread |
| Working Load Limit | 660 lb |
| Material | Steel |
| Weight | 0.05 LB |
| Finish | Bright Zinc |
| Link Size | 3/16 in |
| Locking Type | Thread |
| Working Load Limit | 660 lb |
| Material | Steel |
| Weight | 0.05 LB |