- Quick Link
- Steel, Bright Zinc
- 5/16" Link Size
| Link Size | 5/16 in |
| Finish | Bright Zinc |
| Locking Type | Thread |
| Material | Steel |
| Working Load Limit | 1760 lb |
| Weight | 0.18 LB |
| Link Size | 5/16 in |
| Finish | Bright Zinc |
| Locking Type | Thread |
| Material | Steel |
| Working Load Limit | 1760 lb |
| Weight | 0.18 LB |