- Quick Link
- Steel, Bright Zinc
- 3/8" Link Size
| Locking Type | Thread |
| Finish | Bright Zinc |
| Working Load Limit | 2200 lb |
| Link Size | 3/8 in |
| Material | Steel |
| Weight | 0.25 LB |
| Locking Type | Thread |
| Finish | Bright Zinc |
| Working Load Limit | 2200 lb |
| Link Size | 3/8 in |
| Material | Steel |
| Weight | 0.25 LB |