- Quick Link
- Steel, Bright Zinc
- 1/2" Link Size
| Link Size | 1/2 in |
| Working Load Limit | 3250 lb |
| Locking Type | Thread |
| Finish | Bright Zinc |
| Material | Steel |
| Weight | 0.53 LB |
| Link Size | 1/2 in |
| Working Load Limit | 3250 lb |
| Locking Type | Thread |
| Finish | Bright Zinc |
| Material | Steel |
| Weight | 0.53 LB |