- Mid Link
- Steel, Bright Zinc
- 1/4" [Min], 5/16" [Max] Link Size
| Working Load Limit | 4700 lb |
| Link Size | 1/4 in [Min], 5/16 in [Max] |
| Locking Type | Cotter Pin |
| Finish | Bright Zinc |
| Material | Steel |
| Weight | 0.33 LB |
| Working Load Limit | 4700 lb |
| Link Size | 1/4 in [Min], 5/16 in [Max] |
| Locking Type | Cotter Pin |
| Finish | Bright Zinc |
| Material | Steel |
| Weight | 0.33 LB |