- Mid Link
- Steel, Bright Zinc
- 3/8" [Max] Link Size
| Material | Steel |
| Working Load Limit | 6600 lb |
| Finish | Bright Zinc |
| Link Size | 3/8 in [Max] |
| Locking Type | Cotter Pin |
| Weight | 0.6 LB |
| Material | Steel |
| Working Load Limit | 6600 lb |
| Finish | Bright Zinc |
| Link Size | 3/8 in [Max] |
| Locking Type | Cotter Pin |
| Weight | 0.6 LB |